Elevator 1 Light Floor Lamp, Matt Black Frame 3000K

Order Code: ZT3312058S

£439.99 Inc VAT (20%)


Description

Elevator 1 Light Floor Lamp, Matt Black Frame 3000K | Features: Finish: Matt Black, Chrome, Clear | Material: Mild Steel, Stainless Steel, Glass | IP Rating: IP20 | Max Height: 140.5cm | Length: 20cm | Width: 20cm | Diameter: 8cm | Lamp Type: Integrated LED | Bulb Included: Yes | Dimmable: Yes | Kelvin: 3000K (Warm White) | Lumens: 1014Lm | Weight: 9.34kg | Wattage (max) : 14W | Switched: In Line Foot Sliding Dimmer

Specifications for Elevator 1 Light Floor Lamp, Matt Black Frame 3000K
  • Weight
    9.34kg
  • Diameter
    8cm
  • Colour
    Matt Black
  • Lamp Base
    Integrated LED
  • Maximum Height
    140.5cm
  • Lumens
    1014Lm
  • Bulb Included
    Yes
  • Finish
    Matt Black, Chrome, Clear
  • Colour Temperature
    3000K (Warm White)
  • IP Rating
    IP20
  • Product Type
    Floor Lamp
  • Maximum Wattage
    14W
  • Length
    20cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome