Elise 2 Light Floor Lamp Chrome, Crystal Drops, E14

Order Code: ZT3312044S

£219.99 Inc VAT (20%)


Description

Elise 2 Light Floor Lamp Chrome, Crystal Drops, E14 | Description: Offering a stylish touch to your home, our 2 light floor lamp can be a great statement piece and is ideal for a modern living space. The beautiful acrylic drops, give off a glistening light effect when lit. Part of our top selling range, it's sure to show off your interior. | Features: Finish: Chrome, Material: Metal, IP Rating: IP20, Height (cm) : 152, Width (cm) : 25, No. of Lights: 2, Lamp Type: E14, Wattage (max) : 40W, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Elise 2 Light Floor Lamp Chrome, Crystal Drops, E14
  • Material
    Metal
  • Product Type
    Floor Lamp
  • Number of Lights
    2
  • Finish
    Chrome
  • Class
    2 (Double Insulated)
  • Bulb Included
    No
  • Maximum Wattage
    40W
  • IP Rating
    IP20
  • Height
    152cm
  • Width
    25cm
  • Lamp Base
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome