Faron Multi Arm Floor Lamp Opal Matt Black Structure Brass Elements

Order Code: ZT5144517S

£209.99 Inc VAT (20%)


Description

Faron Multi Arm Floor Lamp Opal Matt Black Structure Brass Elements | Features: Finish: Opal Matt Black Structure Brass Elements | Material: Glass Painted Steel Brass Steel | IP Rating: IP20 | Height: 160cm | Width: 28cm | Depth: 22cm | Lamp Type: G9 | No. of Lamps: 2 | Weight: 5.1kg | Wattage (max) : 6W

Specifications for Faron Multi Arm Floor Lamp Opal Matt Black Structure Brass Elements
  • Height
    160cm
  • Depth
    22cm
  • Wattage
    6W
  • Product Type
    Floor Lamp
  • No. of Lamps
    2
  • Weight
    5.1kg
  • Width
    28cm
  • IP Rating
    IP20
  • Lamp Base
    G9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome