Floor Lamp Black, Chrome with Brushed Black Chrome Shade

Order Code: ZT3310619S

£179.99 Inc VAT (20%)


Description

Floor Lamp Black, Chrome with Brushed Black Chrome Shade | Features: Finish: Matt Black | Shade Finish: Brushed Black Chrome | Material: Mild Steel | IP Rating: IP20 | Height (cm) : 115 | Height Adjustable: No | Length (cm) : 40 | Width (cm) : 40 | Shade Diameter (cm) : 40 | No. of Lights: 1 | Lamp Type: E27 | Switched: Black \(in-line\) on-off Foot switch

Specifications for Floor Lamp Black, Chrome with Brushed Black Chrome Shade
  • Product Type
    Floor Lamp
  • No. of Lights
    1
  • Finish
    Matt Black
  • Shade Finish
    Brushed Black Chrome
  • Lamp Base
    E27
  • Height Adjustable
    No
  • Material
    Mild Steel
  • Colour
    Chrome
    Black
  • Length
    40cm
  • IP Rating
    IP20
  • Height
    115cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome