Floor Lamp with Shelves, 2 Light, Modern Standing Lamps for Living Room Bedroom

Order Code: ZT3347764S

£64.99 Inc VAT (20%)


Description

Duo design: A floor lamp with shelves, giving you a place to show off your favourite things, this standing lamp also illuminates your area beautifully.Two shelves: A living room lamp with offers plenty of room for storage or displaying your pieces.Beautiful top and bottom lamp: A warm and inviting glow. Chain switch on this tall lamp for top lamp. Footswitch for top and bottom together. E27 bulb base, maximum 40W - bulbs not included.Sturdy: This living room lamp is made from MDF - strong and durable, suitable for everyday use.Dimensions: 156H x 26L x 26Wcm. Shelf: 39H x 26L x 26Wcm. Easy to assemble.

See full description
Specifications for Floor Lamp with Shelves, 2 Light, Modern Standing Lamps for Living Room Bedroom
  • Style
    Modern
  • Material
    MDF
  • Product Type
    Floor Lamp
  • Wattage
    40W
  • No. of Shelves
    2
  • Number of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome