Free Standing Floor Lamp Bedside Light with Tripod Holder Fabric Shade Grey

Order Code: ZT3347284S

£42.99 Inc VAT (20%)


Description

Delicate Beauty: This 143 cm tall lamp features grey linen lamp shade with solid pine-wood tripod lamp holder, standing quietly in the corner of your house.Beautiful Fabric Shade: The linen fabric shade softens the light, creating a comforting feeling and can be used as the bedroom lamp, or the living room lamp.Adjustable Height: The base adjusts from 83-127cm, making the tripod lamp tripod floor ideal for both tabletop and floor. Anti-slip footing and tripod frame makes it more stable on any surface.Lighting Source: Bulb types available include: LED/Incandescent/Fluorescent. Bulb Base: E27. Bulb Not Included. Recommended maximum bulb power: 40w. Pedal switch for easy turn on/off.Overall Size: 65L x 65W x 99-143H cm, Input Voltage: 220-240V/50Hz, E27 bulb base (bulb not included) .

See full description
Specifications for Free Standing Floor Lamp Bedside Light with Tripod Holder Fabric Shade Grey
  • Product Type
    Floor Lamp
  • Height
    143cm
  • Colour
    Grey
  • Maximum Bulb Power
    40w
  • Mains Voltage
    220-240V
  • Adjustable Height
    83-127cm
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome