Gerik Task Floor Lamp White, Aged Brass Paint

Order Code: ZT3309643S

£499.99 Inc VAT (20%)


Description

Gerik Task Floor Lamp White, Aged Brass Paint | Description: The Gerik multi-head floor lamp is a statement piece merging lighting with art. The white paint and aged brass heads are adjustable, allowing perfect positioning for the space. | Features: Finish: White & Aged Brass Paint, Material: Steel & Aluminium Alloy Height (cm) : 153.00, Width (cm) : 43.00, Diameter (cm) : 28.00, Lamp Type: E27, Number of Lights: 2, IP Rating: IP20, Switch: Inline foot switch, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 6.22

See full description
Specifications for Gerik Task Floor Lamp White, Aged Brass Paint
  • Maximum Wattage
    10W
  • Colour
    White
  • IP Rating
    IP20
  • Product Type
    Task Floor Lamp
  • Finish
    White & Aged Brass Paint
  • Switch
    Inline foot switch
  • Diameter
    28.0cm
  • Bulb Included
    No
  • Height
    153.0cm
  • Lamp Base
    E27
  • Width
    43.0cm
  • Weight
    6.22kg
  • Material
    Steel & Aluminium Alloy
  • Number of Lights
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome