Hayfield Floor Lamp Matt Antique Brass Plate, Green Velvet Shade

Order Code: ZT3309972S

£379.99 Inc VAT (20%)
£399.995% off


Description

Hayfield Floor Lamp Matt Antique Brass Plate, Green Velvet Shade | Description: Luxurious, sophisticated floor lamp with understated metalwork in a classic matt antique brass plated finish. Complemented by a rich green velvet shade supported directly on the metalwork creating a calm clean line aesthetic. | Features: Finish: Matt Antique Brass Plate & Green Velvet, Material: Fabric & steel Height (cm) : 172.50, Diameter (cm) : 50.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Switch: Lampholder switch, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 10.20

See full description
Specifications for Hayfield Floor Lamp Matt Antique Brass Plate, Green Velvet Shade
  • IP Rating
    IP20
  • Switch
    Lampholder switch
  • Product Type
    Floor Lamp
  • Number of Lights
    1
  • Maximum Wattage
    10W
  • Height
    172.5cm
  • Diameter
    50.0cm
  • Material
    Fabric & Steel
  • Bulb Included
    No
  • Lamp Base
    E27
  • Weight
    10.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome