Highclere Base & Shade Floor Lamp Brushed Chrome Plate, Natural Linen

Order Code: ZT3314719S

£249.99 Inc VAT (20%)


Description

Highclere Base & Shade Floor Lamp Brushed Chrome Plate, Natural Linen | Description: The Highclere floorlamp is a sophisticated mix of natural linen fabric with a reflective brushed metallic inner and brushed chrome metalwork. This statement floor lamp is the perfect timeless addition to modern and classic homes of today. | Features: Finish: Brushed Chrome Plate & Natural Linen, Material: Steel & fabric Height (cm) : 160.00, Diameter (cm) : 47.00, Lamp Type: E14, Number of Lights: 3, IP Rating: IP20, Switch: Inline foot switch, Bulb Included: No, Wattage (max) : 40W, Weight (kg) : 5.68

See full description
Specifications for Highclere Base & Shade Floor Lamp Brushed Chrome Plate, Natural Linen
  • Material
    Steel & fabric
  • Height
    160.0cm
  • Weight
    5.68kg
  • Product Type
    Floor Lamp
  • Diameter
    47.0cm
  • Lamp Base
    E14
  • Switch
    Inline foot switch
  • IP Rating
    IP20
  • Number of Lights
    3
  • Maximum Wattage
    40W
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome