Hilary Floor Lamp with Shade White Black Structure

Order Code: ZT4976262S

£179.99 Inc VAT (20%)


Description

Hilary Floor Lamp With Shade White Black Structure | Features: Finish: White Black Structure | Material: Lampshade Painted Steel | IP Rating: IP20 | Height: 164cm | Width: 30cm | Depth: 30cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 4.8kg | Wattage (max) : 15W

Specifications for Hilary Floor Lamp with Shade White Black Structure
  • Width
    30cm
  • Maximum Wattage
    15W
  • Product Type
    Floor Lamp
  • IP Rating
    IP20
  • Lamp Base
    E27
  • Finish
    White Black Structure
  • Height
    164cm
  • No. of Lamps
    1
  • Weight
    4.8kg
  • Material
    Painted Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome