Hive Black/Gold Leaf 5 Light Led Floor Lamp 2700K

Order Code: ZT3310422S

£399.99 Inc VAT (20%)


Description

Hive Black/Gold Leaf 5 Light LED Floor Lamp 2700K | Features: Finish: Matt Black, Gold, Polished Brass | Material: Mild Steel, Aliminium | IP Rating: IP20 | Height: 148cm | Length: 40cm | Width: 40cm | Lamp Type: Integrated LED | No. of Lamps: 5 | Dimmable: Yes | Kelvin: 2700K (Very warm white) | Lumens: 733Lm | Weight: 7.71kg | Wattage (max) : 36.5W | Switched: Gold Push On/Off Switch On Shaft

Specifications for Hive Black/Gold Leaf 5 Light Led Floor Lamp 2700K
  • IP Rating
    IP20
  • Weight
    7.71kg
  • Dimmable
    Yes
  • Length
    40cm
  • Material
    Mild Steel, Aluminium
  • Lamp Base
    Integrated LED
  • Lumens
    733Lm
  • Maximum Wattage
    36.5W
  • Product Type
    Floor Lamp
  • Colour
    Black/Gold
  • Colour Temperature
    2700K (Very warm white)
  • Number of Lamps
    5
  • Height
    148cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome