Hoop Complete Floor Lamp, Brushed Brass, Nickel, Copper Plate

Order Code: ZT3311990S

£144.99 Inc VAT (20%)


Description

Hoop Complete Floor Lamp, Brushed Brass, Nickel, Copper Plate | Description: The perfect 'must have' floor light, bang on-trend with a fun contemporary aesthetic, easily placeable in today's modern homes. Pair with LED filament lamp to complete the look. | Features: Finish: Brushed Brass, Nickel, Copper, Material: Steel , IP Rating: IP20, Height: 148cm, Diameter: 25cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 4.62, Wattage (max) : 10W LED, Switched: Inline foot switch

See full description
Specifications for Hoop Complete Floor Lamp, Brushed Brass, Nickel, Copper Plate
  • IP Rating
    IP20
  • Diameter
    25cm
  • Product Type
    Floor Lamp
  • Lamp Base
    E27
  • Weight
    4.62
  • Bulb Included
    No
  • Maximum Wattage
    10W LED
  • No. of Lamps
    1
  • Height
    148cm
  • Activation
    Inline foot switch
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome