Hutchinson 1 Light Medium Table Lamp Tiffany Glass, Dark Bronze Paint with Highlights, E27

Order Code: ZT3311611S

£379.99 Inc VAT (20%)


Description

Hutchinson 1 Light Medium Table Lamp Tiffany Glass, Dark Bronze Paint with Highlights, E27 | Description: The table light was inspired by designer Charles Rennie Mackintosh and mimics his famous rose design. Compatible with LED lamps, matching items available. | Features: Finish: Tiffany glass, dark bronze paint with highlights, IP Rating: IP20, Height (cm) : 58, Diameter (cm) : 40, No. of Lights: 1, Lamp Type: E27, Bulb: Incandescent, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Hutchinson 1 Light Medium Table Lamp Tiffany Glass, Dark Bronze Paint with Highlights, E27
  • Bulb Type
    Incandescent
  • Product Type
    Table Lamp
  • No. of Lights
    1
  • Diameter
    40cm
  • Colour
    Dark Bronze
  • Maximum Wattage
    60W
  • Bulb Included
    No
  • Lamp Base
    E27
  • Height
    58cm
  • IP Rating
    IP20
  • Wattage
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome