LED 1 Light Mother & Child Lamp Antique Brass

Order Code: ZT3310506S

£169.99 Inc VAT (20%)


Description

LED 1 Light Mother & Child Lamp Antique Brass | Description: Brighten your living spaces using this two light Mother and Child fitting. The antique brass finish will contrast beautifully against the interiors of your living room or study areas. The smaller light is adjustable for a directional source of light, whereas the larger emits a general glow. LEDs use up to 85% less energy and last up to 20 times longer than incandescent bulbs. Both lamps are complete with dimmer switches for your convenience. Class two. Available in a choice of different finishes. | Features: Finish: Antique Brass, Material: Metal, IP Rating: IP20, Height (cm) : 180, Depth (cm) : 25.4, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 3000, Wattage (max) : 18, Bulb Included: Yes

See full description
Specifications for LED 1 Light Mother & Child Lamp Antique Brass
  • Bulb Included
    Yes
  • Depth
    25.4cm
  • Material
    Metal
  • Colour Temperature
    3000
  • Maximum Wattage
    18
  • IP Rating
    IP20
  • Height
    180cm
  • No. of Lights
    1
  • Finish
    Antique Brass
  • Lamp Base
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome