LED Floor Lamp Chrome with Crystal Diffuser

Order Code: ZT3313612S

£419.99 Inc VAT (20%)


Description

Led Floor Lamp Chrome With Crystal Diffuser | Features: Finish: Chrome, Clear | Material: Steel | Material: Glass | Material: Aluminium | IP Rating: IP20 | Height (cm) : 147 | Width (cm) : 23 | Length (cm) : 28 | Shade Finish: Clear | Shade Diameter (cm) : 1.3 | No. of Lights: 1 | Lamp Type: INTEGRATED LED | Dimmable: Yes - Sliding Dimmer | Wattage (max) : 30.5W | Bulb Included: No | Kelvin: 4000K (Cool White) | Lumens: 168

Specifications for LED Floor Lamp Chrome with Crystal Diffuser
  • Shade Diameter
    1.3cm
  • Material
    Steel
    Aluminium
    Glass
  • Shade Finish
    Clear
  • Lamp Base
    Integrated LED
  • Colour Temperature
    4000K (Cool White)
  • Bulb Included
    No
  • Maximum Wattage
    30.5W
  • Height
    147cm
  • Dimmable
    Yes - Sliding Dimmer
  • Width
    23cm
  • IP Rating
    IP20
  • Lumens
    168
  • Finish
    Chrome
    Clear
  • Product Type
    Floor Lamp
  • No. of Lights
    1
  • Length
    28cm
  • Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome