LED Mother & Child Floor Lamp Matt Black 3000K

Order Code: ZT3310460S

£169.99 Inc VAT (20%)


Description

LED Mother & Child Floor Lamp Matt Black 3000K | Features: Finish: Matt Black | Material: Mild Steel, Glass, Acrylic | IP Rating: IP20 | Height: 180cm | Width: 25.4cm | Diameter: 6.7cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Yes | Kelvin: 3000K (Warm White) | Lumens: 1600Lm | Weight: 5.6kg | Wattage (max) : 18W | Switched: \(Rotary\) Double Dimmer

Specifications for LED Mother & Child Floor Lamp Matt Black 3000K
  • Lamp Base
    Integrated LED
  • Finish
    Matt Black
  • Product Type
    Floor Lamp
  • Lumens
    1600Lm
  • Bulb Included
    Yes
  • Height
    180cm
  • Activation
    Rotary Double Dimmer
  • IP Rating
    IP20
  • Maximum Wattage
    18W
  • Weight
    5.6kg
  • Diameter
    6.7cm
  • No. of Lamps
    1
  • Width
    25.4cm
  • Colour Temperature
    3000K (Warm White)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome