LED Mother & Child Floor Lamp Matt Black & Satin Brass

Order Code: ZT3311861S

£209.99 Inc VAT (20%)


Description

Led Mother & Child Floor Lamp Matt Black & Satin Brass | Features: Finish: Matt Black, Satin Brass, White | Material: Acrylic | Material: Aluminium | Material: Steel | IP Rating: IP20 | Height (cm) : 137 | Height Adjustable: Yes | Max Height (cm) : 210 | Width (cm) : 27 | Length (cm) : 27 | Shade Finish: White | Shade Finish: Matt Black | Shade Diameter (cm) : 27 | No. of Lights: 0 | Lamp Type: INTEGRATED LED | Dimmable: Yes, Memory Dimmer Father Light Only | Wattage (max) : 32W | Bulb Included: No | Kelvin: 3000K (Warm White) | Lumens: 26

See full description
Specifications for LED Mother & Child Floor Lamp Matt Black & Satin Brass
  • Maximum Wattage
    32W
  • Height
    137cm
  • Shade Finish
    Matt Black
    White
  • Lamp Base
    Integrated LED
  • Bulb Included
    No
  • Colour Temperature
    3000K (Warm White)
  • Product Type
    Floor Lamp
  • Lumens
    26
  • IP Rating
    IP20
  • Maximum Height
    210cm
  • Width
    27cm
  • Height Adjustable
    Yes
  • Material
    Steel
    Acrylic
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome