LED Mother & Child Floor Lamp Satin Nickel & Chrome

Order Code: ZT3312098S

£209.99 Inc VAT (20%)


Description

Led Mother & Child Floor Lamp Satin Nickel & Chrome | Features: Finish: Satin Nickel, White, Chrome | IP Rating: IP20 | Height (cm) : 137 | Height Adjustable: Yes | Max Height (cm) : 210 | Width (cm) : 27 | Length (cm) : 27 | Shade Finish: White | Shade Finish: Satin Nickel | Shade Diameter (cm) : 27 | No. of Lights: 0 | Lamp Type: INTEGRATED LED | Dimmable: Yes, Memory Dimmer Father Light Only | Wattage (max) : 32W | Bulb Included: No | Kelvin: 3000K (Warm White) | Lumens: 26

See full description
Specifications for LED Mother & Child Floor Lamp Satin Nickel & Chrome
  • IP Rating
    IP20
  • Lumens
    26
  • Width
    27cm
  • Colour Temperature
    3000K (Warm White)
  • Bulb Included
    No
  • Maximum Wattage
    32W
  • Height Adjustable
    Yes
  • Product Type
    Floor Lamp
  • Lamp Base
    Integrated LED
  • Colour
    Satin Nickel & Chrome
  • Height
    137cm
  • Shade Finish
    White, Satin Nickel
  • Maximum Height
    210cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome