Linea 1 Light Floor Lamp Uplighter Antique Brass and Opal Glass, E27

Order Code: ZT3309924S

£149.99 Inc VAT (20%)


Description

Linea 1 Light Floor Lamp Uplighter Antique Brass and Opal Glass, E27 | Description: The floor lamp is available in more than one finish, allowing you to choose the perfect finish for your room. The fittings have a twisted metal design, with a modern feel. The twisted look gives the fitting a certain spunk, making it a floor lamp with character. The rounded shape of the fitting allows the light to shine in all directions around the room. This antique brass fitting is also available in a satin silver finish, a black chrome finish and matching pendant and wall lamps. Available with a European plug; please contact us for details. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 179, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 6.2, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Linea 1 Light Floor Lamp Uplighter Antique Brass and Opal Glass, E27
  • Height
    179cm
  • Maximum Wattage
    60W
  • Number of Lights
    1
  • Wattage
    60
  • Lamp Base
    E27
  • Bulb Included
    No
  • IP Rating
    IP20
  • Weight
    6.2kg
  • Product Type
    Floor Lamp
  • Class
    2 (Double Insulated)
  • Finish
    Antique Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome