Loopy 1 Light Floor Lamp, Chrome, White Shade

Order Code: ZT3314216S

£199.99 Inc VAT (20%)


Description

Loopy 1 Light Floor Lamp, Chrome, White Shade | Features: Finish: Chrome, Silver | Material: Mild Steel, Fabric | IP Rating: IP20 | Height: 135cm | Max Height: 151cm | Length: 38cm | Width: 24cm | Projection: cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 3.85kg | Wattage (max) : 60W | Switched: Clear In Line Switch 0.5M From Base

Specifications for Loopy 1 Light Floor Lamp, Chrome, White Shade
  • IP Rating
    IP20
  • Height
    135cm
  • Product Type
    Floor Lamp
  • Material
    Mild Steel, Fabric
  • Length
    38cm
  • Weight
    3.85kg
  • Width
    24cm
  • No. of Lamps
    1
  • Lamp Base
    E27
  • Bulb Included
    No
  • Colour
    Chrome
    White
  • Finish
    Chrome, Silver
  • Maximum Height
    151cm
  • Projection
    Cm
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome