Lotus 1 Light Floor Light Black with Gold Leaf Effect, E27

Order Code: ZT3309891S

£209.99 Inc VAT (20%)


Description

Lotus 1 Light Floor Light Black with Gold Leaf Effect, E27 | Description: Place brilliant light where it is needed with the Lotus 1-Light Black and Gold Leaf Effect Floor Light. It has a curved pole for a graceful appearance and a modern dome finished inside with a brilliant gold leaf effect for a chic touch. Perfect for use next to a sofa or chair this floor lamp is an easy way to bring a contemporary style to your decor. | Features: Finish: Black with Gold Leaf Effect, IP Rating: IP20, Height (cm) : 16, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 7.55, Bulb Included: No

See full description
Specifications for Lotus 1 Light Floor Light Black with Gold Leaf Effect, E27
  • Height
    16cm
  • Lamp Base
    E27
  • Bulb Included
    No
  • Number of Lights
    1
  • Weight
    7.55kg
  • Product Type
    Floor Lamp
  • IP Rating
    IP20
  • Maximum Wattage
    60W
  • Wattage
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome