Lumiere LED Integrated Floor Lamp Black 7350Lm 3000K

Order Code: ZT5144534S

£499.99 Inc VAT (20%)


Description

Lumiere LED Integrated Floor Lamp Black 7350Lm 3000K | Features: Finish: Black | Material: MetalGlass | IP Rating: IP20 | Height: 155cm | Diameter: 28cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Non Dimmable | Lumens: 7350lm | Weight: 10.5kg | Switched: Yes

Specifications for Lumiere LED Integrated Floor Lamp Black 7350Lm 3000K
  • Lamp Base
    Integrated LED
  • Bulb Included
    Yes
  • Dimmable
    Non Dimmable
  • Finish
    Black
  • Lumens
    7350lm
  • IP Rating
    IP20
  • Weight
    10.5kg
  • Product Type
    Floor Lamp
  • Colour Temperature
    3000K
  • Height
    155cm
  • Material
    Metal
    Glass
  • Number of Lamps
    1
  • Diameter
    28cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome