Madrid Led Reading Floor Lamp Brushed Steel

Order Code: ZT3310741S

£269.99 Inc VAT (20%)


Description

Madrid LED Reading Floor Lamp Brushed Steel | Description: Read to your heart's content with the assistance of the Madrid LED Brushed Steel Reading Floor Lamp. It has an adjustable head, slim style and gleaming finish for use next to a sofa or favourite chair for brilliant light. It shines beautifully with integrated LED lights. | Features: Finish: Brushed Steel Height (cm) : 145.00, Lamp Type: INTEGRATED LED, Number of Lights: 1, IP Rating: , Kelvin: 3000K, Lumens: 410lm, Bulb Included: Yes

See full description
Specifications for Madrid Led Reading Floor Lamp Brushed Steel
  • Height
    145cm
  • Finish
    Brushed Steel
  • Lumens
    410lm
  • Bulb Included
    Yes
  • Number of Lights
    1
  • Colour Temperature
    3000K
  • Lamp Base
    Integrated LED
  • Product Type
    Reading Floor Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome