Magic Floor Lamp with Shade - Light Pink White Structure

Order Code: ZT5112567S

£189.99 Inc VAT (20%)


Description

Magic Floor Lamp With Shade Light Pink White Structure | Features: Finish: Light Pink White Structure | Material: Lampshade Painted Steel | IP Rating: IP20 | Height: 162cm | Width: 48cm | Depth: 48cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 4.9kg | Wattage (max) : 15W

Specifications for Magic Floor Lamp with Shade - Light Pink White Structure
  • Product Type
    Floor Lamp
  • Weight
    4.9kg
  • Lamp Base
    E27
  • Number of Lamps
    1
  • Maximum Wattage
    15W
  • Width
    48cm
  • IP Rating
    IP20
  • Height
    162cm
  • Colour
    Light Pink White
  • Material
    Painted Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome