Mayfield Floor Lamp Dark Antique Bronze Effect Plate & Textured Matt Black Paint 1 Light IP20 - E27

Order Code: ZT3310832S

£169.99 Inc VAT (20%)


Description

Mayfield Floor Lamp Dark Antique Bronze Effect Plate & Textured Matt Black Paint 1 Light IP20 - E27 | Description: Get that on-trend Industrial style with this floor lamp, finished in a smart dark bronze and matt black finish. Perfect for use with LED lamps, featuring an easy accessible on/off switch with knurled detailing. | Features: Finish: Dark Antique Bronze Effect Plate & Textured Matt Black Paint, Material: Steel, IP Rating: IP20, Height (cm) : 148, Width (cm) : 25, Depth (cm) : 37, Lamp Type: E27, No. of Lamps: 1, Switched: Rotary switch, Wattage: 40W, Bulb Included: No, Non-dimmable, Lumens (L) : 400, Weight (kg) : 5.04

See full description
Specifications for Mayfield Floor Lamp Dark Antique Bronze Effect Plate & Textured Matt Black Paint 1 Light IP20 - E27
  • Lumens
    400
  • Material
    Steel
  • Depth
    37cm
  • Weight
    5.04kg
  • Switch
    Rotary
  • Height
    148cm
  • Width
    25cm
  • Product Type
    Floor Lamp
  • Number of Lamps
    1
  • Lamp Base
    E27
  • Bulb Included
    No
  • IP Rating
    IP20
  • Wattage
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome