Mayfield Task Floor Lamp Brushed Silver Plate Finish, Matt Black

Order Code: ZT3309783S

£189.99 Inc VAT (20%)


Description

Mayfield Task Floor Lamp Brushed Silver Plate Finish, Matt Black | Description: Get that on-trend Industrial style with the Mayfield floor lamp, finished in a smart brushed silver and matt black finish. Perfect for use with LED lamps, featuring an easy accessible on/off switch with knurled detailing. | Features: Finish: Brushed Silver Plate Finish & Matt Black, Material: Steel Height (cm) : 148.00, Width (cm) : 25.00, Depth (cm) : 34.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Switch: Rotary switch, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 4.40

See full description
Specifications for Mayfield Task Floor Lamp Brushed Silver Plate Finish, Matt Black
  • Material
    Steel
  • Height
    148.0cm
  • Depth
    34.0cm
  • Maximum Wattage
    10W
  • IP Rating
    IP20
  • Width
    25.0cm
  • Lamp Base
    E27
  • Product Type
    Task Floor Lamp
  • Number of Lights
    1
  • Switch
    Rotary switch
  • Bulb Included
    No
  • Weight
    4.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome