Milan Led 1 Light Floor Lamp Brushed Steel

Order Code: ZT3314176S

£164.99 Inc VAT (20%)


Description

Milan LED 1 Light Floor Lamp Brushed Steel | Description: Your space will love the addition of beautiful light with the Milan LED 1-Light Brushed Steel Floor Lamp. It has a flexible neck for precision lighting and a sleek style to enhance any room. This contemporary fixture would work well next to a chair or bed as a handy reading light. | Features: Finish: Brushed Steel, IP Rating: IP20, Height (cm) : 138, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Lumens: 520, Wattage (max) : 10, Bulb Included: Yes

See full description
Specifications for Milan Led 1 Light Floor Lamp Brushed Steel
  • Product Type
    Floor Lamp
  • Colour Temperature
    3000K
  • Maximum Wattage
    10W
  • Finish
    Brushed Steel
  • IP Rating
    IP20
  • Lumens
    520
    520lm
  • Wattage
    10
  • Lamp Base
    LED
  • Bulb Included
    Yes
  • Height
    138cm
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome