Modern Floor Lamp Tall Pole Light with Linen Shade E27 Holder for Home Office

Order Code: ZT3347563S

£54.99 Inc VAT (20%)


Description

MODERN ELEGANCE LOOK: Gold pole meets white linen fabric lampshade, this free standing floor lamp is charming and elegant, fits in living room, bedroom, dining room, entrance, office, and more.BRIGHT READING LAMP: Tall pole design makes it great as a behind the couch, or beside the sofa. Different from the traditional lighting way, it will make you feel relaxed in your space.SOLID CONSTRUCTION: Crafted from quality steel for high stability and long-lasting using, the round base adds extra balance, allows safe standing on the floor.EASY TO USE: A Foot switch is placed on the electrical cord to use with ease, and a 1.8 m power cord is included for easy plug in. Required an E27 bulb (bulb not included) .DIMENSION: Overall Dimension: 47L x 37W x 153H cm. Lampshade Size: Ф37 x 18H cm. Lampshade requires assembly.

See full description
Specifications for Modern Floor Lamp Tall Pole Light with Linen Shade E27 Holder for Home Office
  • Style
    Modern
  • Product Type
    Floor Lamp
  • Material
    Linen
    Steel
  • Colour
    Gold
    White
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome