Morgan 1 Light Floor Light Brushed Steel, E27

Order Code: ZT3309952S

£102.99 Inc VAT (20%)


Description

Morgan 1 Light Floor Light Brushed Steel, E27 | Description: Add a wonderful reading light to a living area, office or bedroom with this handsome fixture. The Morgan 1-Light Brushed Steel Floor has a flexible neck to lower and raise the light with ease and its gleaming finish, sleek design and contemporary style are sure to enhance any decorating scheme. | Features: Finish: Brushed Steel, IP Rating: IP20, Height (cm) : 16, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 40, Weight (kg) : 4.75, Bulb Included: No

See full description
Specifications for Morgan 1 Light Floor Light Brushed Steel, E27
  • Number of Lights
    1
  • Product Type
    Floor Light
  • Bulb Included
    No
  • IP Rating
    IP20
  • Wattage
    40
  • Finish
    Brushed Steel
  • Weight
    4.75kg
  • Maximum Wattage
    40W
  • Height
    16cm
  • Lamp Base
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome