Munich Adjustable Floor Lamp, Matt Black, Linen Shade

Order Code: ZT3312947S

£199.99 Inc VAT (20%)


Description

Munich Adjustable Floor Lamp, Matt Black, Linen Shade | Description: The Munich floor lamp has an adjustable black metal base featuring metal work details, and topped by a 28cm ivory fabric shade. 159cm tall, the floor lamp is ideal for adding ambient light to a living area or for reading. | Features: Finish: Matt Black, Natural Shade, Material: Mild steel, IP Rating: IP20, Height: 140cm, Max Height: 158cm, Length: 51cm, Width: 35cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 4.26kg, Wattage (max) : 60W, Switched: Black \(in-line\) on-off Foot switch

See full description
Specifications for Munich Adjustable Floor Lamp, Matt Black, Linen Shade
  • Length
    51cm
  • Product Type
    Floor Lamp
  • Maximum Height
    158cm
  • Height
    140cm
  • Number of Lamps
    1
  • Material
    Mild Steel
  • Lamp Base
    E27
  • Width
    35cm
  • Bulb Included
    No
  • Finish
    Matt Black
  • Maximum Wattage
    60W
  • Weight
    4.26kg
  • Shade Material
    Linen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome