Nova Floor Lamp Antique Brass Plate & Gloss White 1 Light IP20 - E27

Order Code: ZT3312434S

£309.99 Inc VAT (20%)


Description

Nova Floor Lamp Antique Brass Plate & Gloss White 1 Light IP20 - E27 | Description: An eye-catching contemporary floor light with smooth clean lines in a stunningly reflective antique brass finish. Complete with an inline foot switch the Nova will cast a lovely light in both modern and traditional interiors. | Features: Finish: Antique Brass Plate & Gloss White, Material: Steel, IP Rating: IP20, Height (cm) : 152.5, Diameter (cm) : 40, Lamp Type: E27, No. of Lamps: 1, Switched: Inline foot switch, Wattage: 60W, Bulb Included: No, Non-dimmable, Lumens (L) : 700, Weight (kg) : 7.78

See full description
Specifications for Nova Floor Lamp Antique Brass Plate & Gloss White 1 Light IP20 - E27
  • Diameter
    40cm
  • Activation
    Inline foot switch
  • Lamp Base
    E27
  • Dimmable
    Non-dimmable
  • Lumens
    700
  • Height
    152.5cm
  • Weight
    7.78kg
  • Product Type
    Floor Lamp
  • Bulb Included
    No
  • Number of Lamps
    1
  • Material
    Steel
  • IP Rating
    IP20
  • Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome