Oscar 1 Light Floor Lamp Antique Brass, Cream with Linen Shade, E27

Order Code: ZT3311315S

£179.99 Inc VAT (20%)


Description

Oscar 1 Light Floor Lamp Antique Brass, Cream with Linen Shade, E27 | Description: Featuring antique brass and a linen shade this floor lamp has a classic finish, perfect for a traditional home. The curved antique brass base and body contain decorative detail, which further compliments the sophisticated feel of the lamp. The clear acrylic detail gives an elegant feel to the entire fitting. The floor lamp is available with a European plug and in a matching table lamp. Complete with separate switch for your convenience. Class two. | Features: Finish: Antique Brass, Cream, Material: Metal, Fabric, Acrylic, IP Rating: IP20, Height (cm) : 150, Shade Diameter (cm) : 35, No. of Lights: 1, Lamp Type: E27 LED, Wattage (max) : 10

See full description
Specifications for Oscar 1 Light Floor Lamp Antique Brass, Cream with Linen Shade, E27
  • Wattage
    10
  • Finish
    Antique Brass, Cream
  • Height
    150cm
  • Product Type
    Floor Lamp
  • Shade Diameter
    35cm
  • Maximum Wattage
    10W
  • No. of Lights
    1
  • IP Rating
    IP20
  • Material
    Metal, Fabric, Acrylic
  • Lamp Base
    E27 LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome