Otto Floor Lamp Satin Brushed Gold Effect Plate & Gloss Opal Glass 1 Light IP20 - E27

Order Code: ZT3314550S

£309.99 Inc VAT (20%)
£319.993% off


Description

Otto Floor Lamp Satin Brushed Gold Effect Plate & Gloss Opal Glass 1 Light IP20 - E27 | Description: Create an 'on-trend' look with this floor lamp. The combination of gloss white glass, brushed brass plated metalwork and the white and grey marble base completes the smart Scandinavian look. Create the perfect illumination when paired with filament LED lamps. | Features: Finish: Satin Brushed Gold Effect Plate & Gloss Opal Glass, Material: Steel & Glass, IP Rating: IP20, Height (cm) : 170, Width (cm) : 30, Depth (cm) : 80, Lamp Type: E27, No. of Lamps: 1, Switched: Push switch, Wattage: 40W, Bulb Included: No, Non-dimmable, Lumens (L) : 400, Weight (kg) : 10.1

See full description
Specifications for Otto Floor Lamp Satin Brushed Gold Effect Plate & Gloss Opal Glass 1 Light IP20 - E27
  • Wattage
    40W
  • Width
    30cm
  • Dimmable
    Non-dimmable
  • IP Rating
    IP20
  • Switch
    Push switch
  • Number of Lamps
    1
  • Bulb Included
    No
  • Lamp Base
    E27
  • Depth
    80cm
  • Material
    Steel & Glass
  • Height
    170cm
  • Weight
    10.1kg
  • Lumens
    400
  • Product Type
    Floor Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome