Serpent 1 Light Led Table Lamp, Black, Acrylic 2700K

Order Code: ZT3312598S

£102.99 Inc VAT (20%)


Description

Serpent 1 Light LED Table Lamp, Black, Acrylic 2700K | Features: Finish: Matt Black, White | Material: Mild Steel, Silicone | IP Rating: IP20 | Max Height: 56cm | Length: 15cm | Width: 15cm | Diameter: 2cm | Lamp Type: Integrated LED | Dimmable: Yes | Kelvin: 2700K (Very warm white) | Lumens: 530Lm | Weight: 1.35kg | Wattage (max) : 8W | Switched: Mouse Inline Dimmer

Specifications for Serpent 1 Light Led Table Lamp, Black, Acrylic 2700K
  • Colour
    Black
  • IP Rating
    IP20
  • Diameter
    2cm
  • Finish
    Matt Black, White
  • Maximum Wattage
    8W
  • Product Type
    Table Lamp
  • Length
    15cm
  • Weight
    1.35kg
  • Dimmable
    Yes
  • Lamp Base
    Integrated LED
  • Colour Temperature
    2700K (Very warm white)
  • Lumens
    530lm
  • Activation
    Mouse Inline Dimmer
  • Material
    Mild Steel, Silicone
  • Maximum Height
    56cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome