Sphere 1 Light Floor Lamp White, Antique Brass with Glass Shade, E27

Order Code: ZT3312259S

£159.99 Inc VAT (20%)


Description

Sphere 1 Light Floor Lamp White, Antique Brass with Glass Shade, E27 | Description: A unique mix of antique brass and black braided cable creates a stylish look. One opal white glass shade sits elegantly upon a slim antique brass stem that reaches a round base. The black braided cable adds a modern touch. Match with other similar items to further compliment your home. Complete with a separate switch on the cable for your convenience. Class one. The floor lamp is also available in a matching table lamp. Also available with a European plug; please contact us for details. | Features: Finish: Antique Brass, White, Material: Metal, Glass, IP Rating: IP20, Height (cm) : 145, Width (cm) : 28, No. of Lights: 1, Lamp Type: E27 LED

See full description
Specifications for Sphere 1 Light Floor Lamp White, Antique Brass with Glass Shade, E27
  • Lamp Base
    E27 LED
  • Finish
    Antique Brass, White
  • Width
    28cm
  • Height
    145cm
  • Product Type
    Floor Lamp
  • Colour
    White
    Antique Brass
  • Material
    Metal, Glass
  • No. of Lights
    1
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome