Stanford 2 Light Floor Lamp Antique Brass with Beige Shade, E14

Order Code: ZT3310459S

£419.99 Inc VAT (20%)


Description

Stanford 2 Light Floor Lamp Antique Brass with Beige Shade, E14 | Description: The antique brass twin floor light is finished in antique brass with gently curving arms and a single beige shade, giving it a classical twist on its contemporary styling. Matching items available. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 158, Width (cm) : 46, Depth (cm) : 31, No. of Lights: 2, Lamp Type: E14, Bulb: Incandescent, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Stanford 2 Light Floor Lamp Antique Brass with Beige Shade, E14
  • Lamp Base
    E14
  • Depth
    31cm
  • Wattage
    40
  • Maximum Wattage
    40W
  • Width
    46cm
  • Number of Lights
    2
  • IP Rating
    IP20
  • Shade Colour
    Beige
  • Bulb Included
    No
  • Finish
    Antique Brass
  • Bulb Type
    Incandescent
  • Height
    158cm
  • Product Type
    Floor Lamp