Suki Base Only Floor Lamp, Bright Nickel Plate

Order Code: ZT3312250S

£209.99 Inc VAT (20%)


Description

Suki Base Only Floor Lamp, Bright Nickel Plate | Description: A decorative classic floor lamp with twisted stem, the perfect carrier for our vast range of timeless fabric shades. Polished nickel plated metalwork and 2 meter black flex. Ideal for use with E27 LED lamp. | Features: Finish: Bright Nickel, Material: Steel, IP Rating: IP20, Height: 131cm, Diameter: 23cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 4.38, Wattage (max) : 10W LED, Switched: Inline foot switch

See full description
Specifications for Suki Base Only Floor Lamp, Bright Nickel Plate
  • Product Type
    Floor Lamp
  • No. of Lamps
    1
  • Weight
    4.38
  • Diameter
    23cm
  • Activation
    Inline foot switch
  • IP Rating
    IP20
  • Lamp Base
    E27
  • Finish
    Bright Nickel
  • Bulb Included
    No
  • Material
    Steel
  • Height
    131cm
  • Maximum Wattage
    10W LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome