Talia 2 Light Floor Lamp Chrome, Crystal (K5) Detail, G9

Order Code: ZT3309721S

£269.99 Inc VAT (20%)


Description

Talia 2 Light Floor Lamp Chrome, Crystal (K5) Detail, G9 | Description: The chrome plated floor lamp features two clusters of inter-linked clear glass crystals, paired with curved stem details, creating a decorative sculptural look. This eye-catching light is both practical and stylish and looks at home in a wide range of interiors. Pair with G9 LED lamps for the perfect decorative light, easily controlled by an accessible on/off foot switch. | Features: Finish: Clear Crystal (K5) Detail, Chrome Plate, Material: Steel, Glass, IP Rating: IP20, Height (cm) : 160, Width (cm) : 41, Depth (cm) : 25, No. of Lights: 2, Lamp Type: G9, Kelvin: 2800, Lumens: 370

See full description
Specifications for Talia 2 Light Floor Lamp Chrome, Crystal (K5) Detail, G9
  • Depth
    25cm
  • No. of Lights
    2
  • Height
    160cm
  • IP Rating
    IP20
  • Colour Temperature
    2800
  • Colour
    Chrome
  • Width
    41cm
  • Lumens
    370
  • Product Type
    Floor Lamp
  • Material
    Steel, Glass
  • Lamp Base
    G9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome