Toledo 1 Light Floor Light Brushed Nickel & Clear Glass, E27

Order Code: ZT3312362S

£219.99 Inc VAT (20%)


Description

Toledo 1 Light Floor Light Brushed Nickel & Clear Glass, E27 | Description: A modern floor light for contemporary interiors. Brushed nickel finish with clear glass shade and inline foot switch. | Features: Finish: Brushed Nickel, Material: Steel, IP Rating: IP20, Height (cm) : 152, Width (cm) : 25, Depth (cm) : 28, No. of Lights: 1, Lamp Type: E27, Switched: Inline foot switch, Dimmable: No, Wattage (max) : 40, Weight (kg) : 5.39

See full description
Specifications for Toledo 1 Light Floor Light Brushed Nickel & Clear Glass, E27
  • Dimmable
    No
  • Lamp Base
    E27
  • Material
    Steel
  • Finish
    Brushed Nickel
  • Product Type
    Floor Light
  • Height
    152cm
  • Activation
    Inline foot switch
  • Number of Lights
    1
  • Weight
    5.39kg
  • Depth
    28cm
  • Width
    25cm
  • Maximum Wattage
    40W
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome