Tower Floor Lamp Brushed Steel with Cream Shade

Order Code: ZT3310211S

£139.99 Inc VAT (20%)


Description

Tower Floor Lamp Brushed Steel with Cream Shade | Description: Useful next to the bed, sofa or comfortable reading chair the Tower Floor Lamp is finished in Brushed Steel and topped by an elegant Cream Shade for soft light. Its sophisticated minimal style is perfect for a living area or bedroom for brilliant light. | Features: Finish: Brushed Steel with Cream Shade Height (cm) : 147.00, Lamp Type: E27, Number of Lights: 1, IP Rating: , Bulb Included: No

See full description
Specifications for Tower Floor Lamp Brushed Steel with Cream Shade
  • Lamp Base
    E27
  • Colour
    Brushed Steel
  • Number of Lights
    1
  • Product Type
    Floor Lamp
  • Bulb Included
    No
  • Height
    147.0cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome