Tri 1 Light Floor Lamp Chrome, Ivory Linen Effect, E27 | Description: A simple yet stylish floor light in a tripod design with a chrome effect finish, and teamed with an ivory linen effect shade. Compatible with LED lamps and matching items available. | Features: Finish: Ivory Linen Effect, Chrome Plate, Material: Steel, Fabric, IP Rating: IP20, Height (cm) : 152.5, Diameter (cm) : 55, Shade Diameter (cm) : 47, No. of Lights: 1, Lamp Type: E27, Lumens: 700, Switched: Lampholder switch