Tri 1 Light Floor Lamp Matt Nickel, Grey Linen Effect, E27

Order Code: ZT3313091S

£139.99 Inc VAT (20%)


Description

Tri 1 Light Floor Lamp Matt Nickel, Grey Linen Effect, E27 | Description: A simple yet stylish floor light in a tripod design with a matt nickel finish, and teamed with a grey linen effect shade. Compatible with LED lamps and matching items available. | Features: Finish: Matt Nickel Plate, Grey Linen Effect, Material: Steel, Fabric, IP Rating: IP20, Height (cm) : 152.5, Diameter (cm) : 55, Shade Diameter (cm) : 47, No. of Lights: 1, Lamp Type: E27, Lumens: 700, Switched: Lampholder switch

See full description
Specifications for Tri 1 Light Floor Lamp Matt Nickel, Grey Linen Effect, E27
  • Activation
    Lampholder switch
  • IP Rating
    IP20
  • Height
    152.5cm
  • Lamp Base
    E27
  • Lumens
    700
  • Shade Diameter
    47cm
  • No. of Lights
    1
  • Material
    Steel, Fabric
  • Diameter
    55cm
  • Product Type
    Floor Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome