Tripod Led 3 Light Floor Lamp - Satin Nickel

Order Code: ZT3312073S

£399.99 Inc VAT (20%)


Description

Tripod Led 3 Light Floor Lamp - Satin Nickel | Features: Finish: Satin Nickel | Shade Finish: White | Material: Aluminium | IP Rating: IP20 | Height (cm) : 165 | Height Adjustable: No | Length (cm) : 24 | Width (cm) : 24 | No. of Lights: 3 | Lamp Type: LED | Switched: Clear \(in-line\) on-off Foot switch | Dimmable: No

Specifications for Tripod Led 3 Light Floor Lamp - Satin Nickel
  • IP Rating
    IP20
  • Height
    165cm
  • Number of Lights
    3
  • Finish
    Satin Nickel
  • Product Type
    Tripod LED Floor Lamp
  • Shade Finish
    White
  • Length
    24cm
  • Material
    Aluminium
  • Height Adjustable
    No
  • Lamp Base
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome