Waverley 1 Light Rectangle Floor Lamp Satin Silver, Brown Wood, E27

Order Code: ZT3311739S

£139.99 Inc VAT (20%)


Description

Waverley 1 Light Rectangle Floor Lamp Satin Silver, Brown Wood, E27 | Description: This Brown Wood Floor lamp with Satin Silver Trim and White Shade complements any modern living space. It has a stylish square-edged dark wood and satin silver finish stand, with an attractive white square shade at the top. And it provides a subtle source of light for any corner of your home. | Features: Finish: Satin Silver, Brown Wood, IP Rating: IP20, Height (cm) : 147, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Shade: Fabric

See full description
Specifications for Waverley 1 Light Rectangle Floor Lamp Satin Silver, Brown Wood, E27
  • Lamp Base
    E27
  • Product Type
    Floor Lamp
  • Wattage
    60
  • Height
    147cm
  • IP Rating
    IP20
  • Finish
    Satin Silver, Brown Wood
  • Number of Lights
    1
  • Maximum Wattage
    60W
  • Shade
    Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome