Willow 2 Light Floor Lamp Dark Bronze, Tiffany Style Glass, E27

Order Code: ZT3312161S

£599.99 Inc VAT (20%)


Description

Willow 2 Light Floor Lamp Dark Bronze, Tiffany Style Glass, E27 | Description: The floor light incorporates the famous Mackintosh style rose, with subtle pretty colours. Complemented by a dark bronze fitting and compatible with LED lamps. Matching items available. | Features: Finish: Tiffany Style Glass, Dark Bronze, IP Rating: IP20, Height (cm) : 153, Length (cm) : 42.5, Width (cm) : 42.5, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Willow 2 Light Floor Lamp Dark Bronze, Tiffany Style Glass, E27
  • Wattage
    60
  • Lamp Base
    E27
  • Number of Lights
    2
  • IP Rating
    IP20
  • Product Type
    Floor Lamp
  • Height
    153cm
  • Bulb Type
    Incandescent
  • Colour
    Dark Bronze
  • Length
    42.5cm
  • Maximum Wattage
    60W
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome