Zaire Complete Floor Lamp, Natural Linen, Natural Bamboo, Matt Black

Order Code: ZT3311598S

£169.99 Inc VAT (20%)


Description

Zaire Complete Floor Lamp, Natural Linen, Natural Bamboo, Matt Black | Description: Take your interiors back to nature with this handmade wood and natural linen collection; a floor light perfect for bringing an organic texture and warming ambience into your home. Other family items available. | Features: Finish: Natural Linen, Natural Bamboo, Matt Black, Material: Steel, Bamboo, Fabric, IP Rating: IP20, Height: 132.5cm, Diameter: 46cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 2.5, Wattage (max) : 10W LED, Switched: Inline foot switch

See full description
Specifications for Zaire Complete Floor Lamp, Natural Linen, Natural Bamboo, Matt Black
  • Diameter
    46cm
  • Height
    132.5cm
  • IP Rating
    IP20
  • Maximum Wattage
    10W LED
  • Activation
    Inline foot switch
  • No. of Lamps
    1
  • Weight
    2.5
  • Bulb Included
    No
  • Lamp Base
    E27
  • Material
    Steel, Bamboo, Fabric
  • Product Type
    Floor Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome