Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Ballasts
Fluorescent Ballasts
Ballast Osram 2ND Generation 2 x 55W 230V
By LEDVANCE
Order Code:
ZT5020693S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-ballasts/ballast-osram-2nd-generation-2-x-55w-230v/p/ZT5020693S
Add to quotation
View all Fluorescent Ballasts
Description
Ledvance BALLAST OSRAM 2ND GENERATION 2X55W 230V ECG for FL & CFL - Non Dimmable QTPDL255GII
Specifications
Specifications for Ballast Osram 2ND Generation 2 x 55W 230V
Overall Width
30mm
Height
30mm
Length
423mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome