Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Ballasts
Fluorescent Ballasts
Ballast Osram Non Dimmable 2 x 18W 220-240V
By LEDVANCE
Order Code:
ZT5037908S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-ballasts/ballast-osram-non-dimmable-2-x-18w-220-240v/p/ZT5037908S
Add to quotation
View all Fluorescent Ballasts
Description
Ledvance BALLAST OSRAM NON DIMMABLE 2X18W 220-240V ECG for FL & CFL - Non Dimmable 4008321863300
Specifications
Specifications for Ballast Osram Non Dimmable 2 x 18W 220-240V
Overall Width
40mm
Length
150mm
Height
28mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome