Explosion Protected Helmet Lamp/torch, With eLED, Power 12.1 W, Graphite

Order Code: ZT2739084S

£189.99 Inc VAT (20%)


Description

Explosion protected helmet lamp/torch, with eLED, power 12.1 W, graphite. Supplied = assembled. Bulb = eLED. Operating life = 8 hrs. Luminous flux = 110/22 lumen. Illuminates up to = 93 m. Power supply = battery operated. Battery = 3x1, 5 V AA. Power = 12.1 watt. Protection type = IP67. ATEX zone = 0, 1, 2, 20, 21, 22. Length = 134.6 mm. Height = 40.6 mm. Light head diameter = 35.6 mm. Weight = 0.15 kg. Material = polycarbonate, ABS plastic. Waterproof design for use in all weather conditions. 2 light levels (high/low) , bright spot light, very little scattered light, no dazzle effect. Flame retardant and temperature resistant in accordance with EN 443/DIN 137:2007-01. Safety certificate for use in areas at risk of explosion in zone 0, 1 and 2 for gas/zone 20, 21 and 22 for dust. Waterproof and dustproof. With rear push switch for switching the lamp on and off, constant light and short flash of light possible. The high-end model with rear switch. This helmet lamp has all the newly developed technical features such as CPO (Compound Path Optics) and TRS (Thermal Recovery System) The TRS transfers the heat emitted by the LED to the batteries to improve performance in cold weather. In addition to cold weather performance, this lamp, intrinsically safe, is certified in temperature class T4, is also flame retardant and temperature resistant to EN 443/DIN EN 137:2007-01. Durable due to high impact polycarbonate/ABS/graphite, LEXAN and polyurethane construction. Including 3 batteries type AA. Ex certification (gas) : II 1G Ex ia op is IIC T4 Ga Ex certification (dust) : II 1D Ex ia op is IIIC T75 °C Da Certificate number: SEV 18 ATEX 0177 X

See full description
Specifications for Explosion Protected Helmet Lamp/torch, With eLED, Power 12.1 W, Graphite
  • Power
    12.1 Watt
  • Protection Type
    IP67
  • Luminous Flux
    110 / 22 Lumen
  • Supplied
    Assembled
  • Material
    Polycarbonate, ABS Plastic
  • Height
    40.6mm
  • Battery
    2x1.5 V AA
  • ATEX Zone
    0, 1, 2, 20, 21, 22
  • Supported type
    eLED
  • Length
    134.6mm
  • Operating Life
    8hours
  • Illuminates Up To
    93m
  • Weight
    0.15kg
  • Light Head Diameter
    35.6mm
  • Power Supply
    Battery Operated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome