Fluorescent High Frequency Ballast 2 x 14W 21W 28W 35W T5

Order Code: ZT1124181X

£17.99each Inc VAT (20%)
£179.90 minimum order value
QuantityPriceDiscount
1 - 9£17.990%
10 - 19£17.274%
20 +£16.558%

Minimum order quantity: 10.

Description

Highest possible energy class CELMA EEI = A2 BAT
Nominal life time up to 100000 hours (at 50 °C)
Large temperature range
Intelligent Voltage Guard (overvoltage indication and undervoltage shutdown)
Precise lamp operation using adjustment of lamp parameters
Advanced SMART Heating for min. 50000 starts without replacement of lamps
Constant luminous flux irrespective of fluctuations in mains voltage
Designed for THD <10 %
For luminaires of protection class I and protection class II
Automatic start after replacement of defective lamps
Safety shutdown of defective lamps and at end of lamp life
Insulation Displacement Connection (IDC) terminal for rapid automatic or manual wiring
For emergency lighting systems as per EN 50172

See full description
Specifications for Fluorescent High Frequency Ballast 2 x 14W 21W 28W 35W T5
  • Frequency
    39.5kHz
  • Overall Length
    360mm
  • Overall Height
    21mm
  • Supported type
    Fluorescent
  • Minimum Operating Temperature
    -25°C
  • Rated Voltage
    194 to 264
    176 to 280
  • Features
    Advanced SMART-Heating for min. 50,000 starts without replacement of lamps
    Constant luminous flux irrespective of fluctuations in mains voltage
  • Overall Width
    30mm
  • Wattage
    64W
  • MFR Part No.
    22185148
  • Type
    Electric
  • Number of Bulbs
    64
  • Maximum Operating Temperature
    60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome